ROTRONIC Humidity Datalogger HL-1D-SET AC0003 + Hygrosoft 1set(3pcs)

#Nomor SKU S039351227
Wishlist
Rp6.399.900
Persediaan

Spesifikasi Produk

Model Number HL-1D-SET
Unit 1set(3pcs)
Parameter Humidity and Temperature
Measurement Range (°C) -30 to 70/0 to 100%RH non condensing
Humidity Sensor ROTRONIC HYGROMER IN-1
Humidity Accuracy ±2 %RH @ 23°C ±5K (10…90 %RH)
Temperature Sensor NTC
Temperature Accuracy ±0.3 K @ -30…70 °C / ±0.5 K others
Pressure Sensor Bosch BMP280
Pressure Accuracy ±3hPa @ 0…65 °C / ±5hPa others
Dew Point Calculation (from %RH and °C)
Storage Capacity 32000 lines
Log Interval (s-hour) 30-24
Indication Display and 2 LED's
Dimensions (mm) 90x60x23
Berat (Kg) 3.7
Tanggal Produk Terdaftar 14 November 2023
Terakhir Diperbaharui 27 November 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Rotronic compact Data Loggers cover the most important measurement parameters and can measure climatic parameters such as humidity, temperature and ambient pressure. Small in size but accurate and fully compatible with the free evaluation and configuration Software HygroSoft.

HL-1D Humidity and Temperature Data Logger
The HL-1D is Rotronic's bestselling and smallest humidity logger available from Rotronic.
Feature
- High measurement accuracy of ±3.0%RH and ±0.3°C
- Compact with high level of IP protection
- Large storage capacity: 16000 data point memory
- MIN/MAX/AVG statistical function
- Includes HW4-lite programming / analysis PC software
- Clear LC display with visual alerts
- Very long battery life (3 years at logging interval of 5 min.)
- Conforms to FDA CFR 21 Part 11 / GAMP 5
Use
- Logistics
- Pharmaceuticals
- Pharmacies
- Mapping

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan