Yaskawa Inverter GA700 Series High Performance Type CIPR-GA70T4140BBAA AC Drive 1unit
Rp59.999.900
Persediaan
Spesifikasi Produk
| Model Number | CIPR-GA70T4140BBAA |
|---|---|
| Unit | 1unit |
| Number of Phase | 3 |
| Rated Input Voltage (V) | 400 |
| Applicable Motor Capacity (kW) | 55 (HD), 75 (ND) |
| Rated Input Current (A) | 105 (HD), 142 (ND) |
| Rated Output Current (A) | 112 (HD), 140 (ND) |
| Overload Tolerance | 150% of Rated Output Current for 60s (HD), 110% of Rated Output Current for 60s (ND) |
| Carrier Frequency (kHz) | 5 (Can Be Selected Between 1kHz to 10 kHz by Setting C6-02) |
| Max. Output Voltage (V) | Three-Phase 380 to 480 |
| Maximum Output Frequency (Hz) | 590 (The Frequencies That Can Be Set Vary Depending On The Control Mode Used) |
| DC Reactor | Built-in |
| Braking Transistor | Built-in |
| EMC Filter EN61800-3, C2/C3 | Internal (Factory Option) |
| Rated Voltage/Rated Frequency (V/Hz) | Three-phase AC Power Supply 380 to 480, 50/60 |
| DC Power Supply (V) | 510 to 680 |
| Allowable Voltage fluctuation | -15 to 10% |
| Allowable frequency fluctuation | ±5% |
| Power Supply (kVA) | 84 (HD), 113 (ND) |
| Berat (Kg) | 38.0 |
| Tanggal Produk Terdaftar | 13 November 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Our brand new GA700 inverter series inherits the genealogy of the product concepts:
FLEXIBLE, EASY, SUSTAINABLE.
New motor control with high effi ciency, total cost down from incorporating peripheral equipments and outstanding environmental compatibility allows usage at anywhere in the world.
Our GA700 offers a revolution for your facilities and machines. It will increase productivity, save energy efficiently, reduce total cost and enhance environmental compatibility.
FLEXIBLE, EASY, SUSTAINABLE.
New motor control with high effi ciency, total cost down from incorporating peripheral equipments and outstanding environmental compatibility allows usage at anywhere in the world.
Our GA700 offers a revolution for your facilities and machines. It will increase productivity, save energy efficiently, reduce total cost and enhance environmental compatibility.
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website
Feature
FlexiblePowerful Starting Torque without Encoder
By applying the IPM motor, output of a zero speed at 200% torque without encoder are possible. This will lead to miniaturization of the constant torque machine and system cost down. When utilizing the induction motors with the advanced open loop vector control, tension control of the winder can be done without encoders, which will improve the wire savings and reliabilities.
Torque Control without Encoder
With the improvement performance of advanced vector controls, it can be installed without mounting the encoders. Reliabilities has increased due to needless of the encoders.
EZ Open Loop Vector Control Tuning-less even for Synchronous Motors!
Yaskawaʼs brand new EZ open loop vector control can drive both synchronous motors and induction motors and does not require any complicated tuning processes. Simply input the information on the motor nameplate. EZ open loop vector control can reduce trial operation time and minimize the number of pieces of equipment used by the same drive to run the induction and synchronous motors. Energy-saving control also makes it possible to operate with better efficient in comparison with the conventional drives.*
High-speed Operation
With the signifi cant improvement in the basic performances, induction motor and synchronous motor can drive up to 590 Hz*.
As a result, miniaturization of the machine from gear-less and motor miniaturization are possible.
The First Energy Saving Choice: Inverters for the Machine
Energy savings due to inverter controlling the air fl ow of the fan with the damper.
The Second Energy Saving Choice: Applying High Effi ciency Motors
Energy savings by applying a high-effi ciency motor (IE3 / IE4).
The Third Energy Saving Choice: Usage of the Regenerative Energy
Returning the regenerative energy that has been wasted as heat in the braking resistor to the power supply for energy savings. (when installed with the energy saving unit: D1000 or R1000)
Energy Saving Effect Simulation
You can check the investment effectiveness of energy saving when switching a fan/pump to an inverter and with power supply regeneration.
Built-in Power Supply for the Sensor
Being 24 Vdc output (150 mA), it does not require separate power supply.
24 Vdc Control Power Input Terminal Standard Equipped
Backs up control power supply without any additional options.
Braking Transistor Built-in
Correspondence: 200 V-class up to 37 kW (ND), 400 V-class up to 90 kW (ND)
DC Reactor Built-in
A DC reactor minimizes harmonic distortion. (corresponds to 200 V class/400 V class 30 kW (ND) or more)
EMC Filter (C2, C3) Built-in*
High Performance Even Without an Encoder
Peripheral Parts Reduction
With the function enhancement of the support tool DriveWorksEZ, timers and relays are unnecessary.
Oscilloscope Function
With the oscilloscope performance improvement of the inverter support tool DriveWizard, adjustments can be made without any measuring instruments
Voltage/Current Switching Analog Output
Conversion circuit is unnecessary for the analog output voltage of 0 to 10 V and electric current of 4 to 20 mA
SIL3* Correspondence STO Standard Equipped
The two contactor is now unnecessary
Horizontal Placement
Choice of horizontal or vertical placement of the inverter for space saving. (for up to 75 kW)
Control Panels for IP55 Compatible Line Up is Unnecessary*
Can be installed without using control panels due to protective structure being correspondence with the IP55.
Gateway Connection System
Able to control up to maximum of fi ve inverters with one communication card by converting the industrial network protocol to RS-485.
We recommend this system for fans, pumps, compressors and other devices that require multi-axis control.
Enhanced Communication Option Card
Able to support variety of fi eld networks by equipping a communications option card. These includes:
MECHATROLINK-II, MECHATROLINK-III, PROFIBUS-DP, DeviceNet, CC-Link, CANopen, LONWORKS, and various fields for communication and industrial Ethernet such as EtherNet/IP.
Monitor Output of Various Types of Data
Can output various data via communication network. By constantly monitoring these data, you can visualize the factory. Values set to the parameters can be outputted as multi-functional digital output.
Flexibility Improvement of I/O
The PG option cards and input/output option cards for the 1000 series can still be used.
DI-A3 input terminals that are conventionally used as digital frequency reference cards can also be used as multifunction input terminals.
Programming Tool “DriveWorksEZ”* Standard Equipped
Inverters can be easily customized to suit the needs for the customers by drag-and-drop operation using a PC. For example, special operations and new detection function, pressure sensor-less control of the compressor, vibration detection of the conveyor and abnormal symptom diagnosis, such as clogging sensing for fans can be programmed.
Registration of Favorites For The Monitor
Maximum of 12 monitors can be registered. The registered monitors can be displayed with minimum keystrokes.
Easy
Condition Confirmation of Malfunction Without The Main Circuit Power Supply
By inputting the 24 Vdc control power, without turning on main circuit power supply, you can safely perform the restoration work and able to confirm the malfunction.
Parameter Settings Without Any Main Circuit Power Supply*
Manage the parameter information of the inverter with the keypad alone.
With the USB connection of the keypad and the PC, parameter editing can be made without an inverter.
Even when unable to prepare the main circuit supply, you can make settings in advance.
Build-in Clock Functions
Easily identify the time of the malfunction with the build-in clock function.
Note: Requires a Hitachi Maxell “CR2016 Lithium Manganese Dioxide Battery” or equivalent.
microSD Slot*
Able to save the log data to the microSD card. Waveform display using the support tool DriveWizard makes malfunction analysis simple.
Capable of Storing Parameter of the Four Inverters
Now, the keypad can store up to parameter of four inverters.
Auto Backup Function
Even when the inverter have trouble, you can replace the keypad and copy the parameters using the auto backup function.
European Terminal
European terminal are applied to the main circuit terminal.
Significant reduction in work man hours because crimp terminal and crimping operation are now unnecessary.
Equipped with Set-Up Wizard Function
Complete the initial setting by responding to the questions that appear on the keypad.
Status Ring
You can see the operation conditions even from a distance.
Reduction of the Installation Space
45% reduced from the conventional inverters.
You can design a compact control board. (ex. 400 V 45 kW)
Removable Terminal Block
Even if you are installing the inverter at a narrow and small space, you can remove the terminal block and wire work where you have more space. In addition, the wire that is connected to the inverter at the time of trouble can be connected as it is to the new inverter.
Side-by-Side Installation
Side-by-Side installation makes design of the control panel compact.
Bell-Shaped Holes
Easily installed to the walls.
Support Tool “DriveWizard”*
Wireless connection and cloud management through smartphone made maintenance simple and easy. Equipped with various monitors, parameter editing, pattern operation and oscilloscope function.
Adjustment and maintenance work of the inverter can be executed more easily.
Smartphone Application “DriveWizard Mobile”
New form of support utilizing the smartphone such as Cloud management of the wireless connection and parameters of the inverter.
Thoroughgoing After Sales Services
Call center and after service division will support the customers 24/7, 365 days
Deliver According to the Customerʼs Request
Drives can be customized according to your specifi cations.
- Shipped after installing option to the drive at factory.
- Terminal board with multi-function relay outputs
Sustainable
Certified Standards
Wide range of environmental specifi cations lineups
[IP55 Compatible*]
Able to install in harsh environments because there are no control panels. More variation in installment locations.
[Standard Varnish Coated Base]
Printed base are varnish coated enabling the use under harsh environmental conditions. (IEC 60721-3-3: 3 C2. 3 S2)
[Resolver Compatible]
Corresponds to resolver which is an higher environmental resistance detector than the encoders.
[Compatible with vibration, anti-gas*, moisture, dust and oil resistance.]
Momentary Power Loss Countermeasures
Synchronous motor and induction motor, control of the encoderlesssynchronous motors are possible
[Speed Search Function]
Easy restart with the search of the rotational speed of the coasting. Ideal for machines with a rotating body rive such as fans and blowers.
[Momentary Power Loss Recovery to continue operation through a 2 s power loss.*]
- GA700 automatically restarts the motor and keeps the application running in the event of a power loss.
- Easy transition to SEMI (Semiconductor Equipment and Materials International).
- Reduction of special equipments such as UPS (Uninterruptible power supply).
[KEB Function]
During the power outage, the inverter decelerate then stops quickly and safely without free running the motors. This function is called the KEB, known as Kinetic Energy Back-up. Ideal for machineries with power outage countermeasures such as machine tool spindle motor and film production line.
Standard Correspondence to SIL3 Without a Contactor
STO from two-terminal input (safety shut-off torque) are standard equipped. Fulfills: IEC/EN61508 SIL3 and ISO13849-1 Cat.3 PLe With this function, a high degree of safety system can be build without any additional equipment such as an electromagnetic contactor system. Saves wiring and space.
IP20 Corresponds to All Capacity
All capacity corresponds to IP20. Since there is no risk of exposures to high-voltage portion of the main circuit, additional safety measures such as installing a terminal cover in the board is unnecessary
Auto-Backup Function
Even when the inverter have trouble, you can replace the keypad and copy the parameters using the auto backup function.
Long Life Time
With the selection of long-life parts for fan, condenser and relay, design life of 10 years has been achieved.
Performance Life Monitors
With the performance life monitors, the approximate maintenance period of parts can be outputted as a alarm signal to notice the users in advance. In addition, you can monitor the deterioration situation of the parts so that planning for the maintenance plan can be conducted easily.
Minimum Heat Generation (when using energy saving unit: D1000, R1000)
To effectively use the regenerative energy that has been treated as conventional heat, it can minimizes the generation of heat and able to avoid trouble of the surroundings caused by heat.
Use
- Heavy Duty ApplicationsCompressor, Conveyor, Hoist, Crane, Extruder, Punching Press, Winder, Machine Tool
- Normal Duty Applications
HVAC, Fan, Pump
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan