Anton Paar Rheometer DSR Smartpave 102E 444x678x586mm 1unit
Rp2.099.999.900
Persediaan
Spesifikasi Produk
Unit | 1unit |
---|---|
Dimensions (mm) | 444x678x586 |
Bearing Design | Air, Fine-pored Carbon |
Motor Design | Electronically Commutated (EC) - Permanent Magnet Synchronous Motor |
Displacement Transducer Design | High-resolution Optical Encoder |
Normal Force Measurement Design US Pat.6167752, 1996 (°) | 360 Capacitive Sensor, Non-contacting, Fully Integrated In Bearing |
Working Mode | Combined Motor Transducer (CMT) |
Minimum Torque Rotation (nNm) | 5 |
Minimum Torque Oscilation (nNm) | 2 |
Maximum Torque (mNm) | 200 |
Minimum Angular Deflection Set Value (µrad) | 0.5 |
Maximum Angular Deflection Set Value (µrad) | Unlimited |
Minimum Angular Velocity (rad/s) | - |
Maximum Angular Velocity (rad/s) | 314 |
Maximum Speed (rpm) | 3000 |
Minimum Speed CSS/CSR (rpm) | 10-7 |
Minimum Angular Frequency (rad/s) | 10-7 |
Maximum Angular Frequency (rad/s) | 628 |
Maximum Frequency (Hz) | 100 |
Normal Force Range (N) | -50 to 50 |
Minimum Gap Size Change (µm) | 0.625 |
Berat (Kg) | 42.0 |
Tanggal Produk Terdaftar | 03 November 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The SmartPave is a Dynamic Shear Rheometer (DSR) combined with a unique Peltier heating system. The SmartPave incorporates new and innovative features that take asphalt testing to previously unattained levels of accuracy, comfort and ease of use. The SmartPave contains all required components according to the standard method. Testing and results are in full compliance with the following standards: AASHTO T315 (“PGGrading”), AASHTO T316, AASHTO TP101 (“LAS-Test”), AASHTO T350/ TP70 (“MSCR-Test”), ASTM D7175 (“PG-Grading”), ASTM D4402, ASTM D7405 (“MSCR-Test”), ASTM D7175 and European Standards DIN EN 13302, DIN EN 14770 and DIN EN 16659. Specifications: Minimum torque : 5 nNm Minimum torque (oscillation) : 2 nNm Maximum torque : 200 mNm Minimum angular velocity : 10-8 rad/s Maximum angular velocity : 314 rad/s Deflection angle : 0.5 to ∞ μrad Minimum angular frequencya : 10-7 rad/s Maximum angular frequency : 628 rad/s Torque resolution : 0.1 nNm Angular resolution : 0.01 μrad Normal force range : 0.01 - 50 N Normal force resolution : 1 mN TruStrain™ : Yes Toolmaster™ : Yes TruGap™b : Yes T-Ready : Yes Bearing type : air bearing Min. temperature : -50 °C Max. temperature : +220 °C Counter-cooling : Water Plate diameter : 4 to 75 mm Max. diameter meas. sys. : 75 mm
Harga Sudah Termasuk Training dan Installasi seluruh pulau Jawa
Harga Sudah Termasuk Training dan Installasi seluruh pulau Jawa
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan