SMC 5-port Solenoid Valve VF3130-1 Series VF3130-1M1-01 1pc

#Nomor SKU S039269621
Wishlist
Rp1.899.900
Persediaan

Spesifikasi Produk

Model Number VF3130-1M1-01
Unit 1pc
Ambient and Flowing Fluid Temperature (°C) -10 to 50 (but no freezing)
Operating Pressure Range (MPa) 0.15 - 0.7
Rated Voltage (V) AC100 (50/60Hz)
Body Option Pilot valve individual ventilation type
Body Type VF3000
Bracket None
Lamp LED
Lamp/Surge Voltage Protection Circuit No lamp / surge voltage protection circuit
Manual Operation Type Non-lock push type
Number of Ports 5
Pipe Connection Diameter 1/8
Pressure Type Standard type
Protection Class Dust proof
Response Time (ms) 20 (at 0.5MPa)
Series VF3000
Suitable fluid Air
Type of Lead Wire Extraction M-type plug connector with lead wire (length 300 mm)
Type of Switching 2 position single
Type Of Thread Rc
M Code 36535633
Berat (Kg) 0.8
Tanggal Produk Terdaftar 30 October 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

* Be sure to install an air filter on the primary side.
Feature
Reducing power consumption by power saving circuits
By reducing unnecessary power in retention, power consumption has been reduced to standard to standard. (When the rated voltage DC24V is applied, it shows the effect at the power of more than 40 ms.)
Built -in full wave rectifier (in case of AC)
Reduced sound reduction
The sound is greatly reduced by converting it into a DC with a full wave rectifier.
Reduction of Sempos Power (conventional 5.6va → 1.55va)
Built -in strainer on the pilot valve
Prevention of trouble by sudden foreign matter

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan