SMC 5-port Solenoid Valve SY512 Series SY5120-5LZD-01-F2 1pc

#Nomor SKU S039247827
Wishlist
Rp1.299.900
Persediaan

Spesifikasi Produk

Model Number SY5120-5LZD-01-F2
Unit 1pc
Ambient and Flowing Fluid Temperature (°C) -10 to 50 (no freezing)
Rated Voltage (V) DC24
Bracket With side bracket
Flow Rate Characteristics C (dm³)/(s.bar)) {4/2 → 5/3 (A/B → EA/EB)} 2.4
Internal Pilot Valve Operating Pressure Range (MPa) 0.15 - 0.7
Lamp/Surge Voltage Protection Circuit With lamp / surge voltage protection circuit
Lubrication Unnecessary
Manual Operation Type Push turn lock type driver operation type
Number of Ports 5
Pipe Connection Diameter 1/8
Suitable fluid Air
Switching Method 2 position single
Type of Lead Wire Extraction L-shaped plug connector (with lead wire, length 300 mm)
Type Of Thread Rc
M Code 28634295
Berat (Kg) 0.8
Tanggal Produk Terdaftar 30 October 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Valve size can be reduced by increasing the flow rate.
Contribute to energy saving and space saving.
- Power consumption: 0.1W (with power saving circuit), 0.35W (standard)
- 200 million times (metal seal), 70 million times (elasticity seal)
- Compatible with plug -in subplate.
- Plug -in metal base (IP40)/plug -in -connector connection base (IP67)
- Manijud type: SS5Y3, SS5Y5, SS5Y7

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan