SMC 5-port Solenoid Valve SY512 Series SY5120-4DE-C6-F1 1pc
Rp1.499.900
Persediaan
Spesifikasi Produk
| Model Number | SY5120-4DE-C6-F1 |
|---|---|
| Unit | 1pc |
| Ambient and Flowing Fluid Temperature (°C) | -10 to 50 (no freezing) |
| Rated Voltage (V) | AC220[AC230](50/60Hz) |
| Bracket | With foot bracket |
| Flow Rate Characteristics C (dm³)/(s.bar)) {4/2 → 5/3 (A/B → EA/EB)} | 2 |
| Internal Pilot Valve Operating Pressure Range (MPa) | 0.15 - 0.7 |
| Lubrication | Unnecessary |
| Manual Operation Type | Push turn lock type hand operation type |
| Number of Ports | 5 |
| Pipe Connection Diameter | Φ6 one-touch pipe fitting |
| Suitable fluid | Air |
| Switching Method | 2 position single |
| Type of Lead Wire Extraction | DIN type terminal (with connector) |
| Type Of Thread | Rc |
| M Code | 28616655 |
| Berat (Kg) | 0.8 |
| Tanggal Produk Terdaftar | 30 October 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Valve size can be reduced by increasing the flow rate.Contribute to energy saving and space saving.
- Power consumption: 0.1W (with power saving circuit), 0.35W (standard)
- 200 million times (metal seal), 70 million times (elasticity seal)
- Compatible with plug -in subplate.
- Plug -in metal base (IP40)/plug -in -connector connection base (IP67)
- Manijud type: SS5Y3, SS5Y5, SS5Y7
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan