Falcon Lubricants Grease Super Lithium EP-3 Yellow Transparent 15kg 1pc
Rp4.899.900
Persediaan
Spesifikasi Produk
| Model Number | EP-3 |
|---|---|
| Unit | 1pc |
| Size (kg) | 15 |
| Color | Yellow Transparent |
| Thickener Type | Lithium Complex |
| NLGI Number | 3 |
| Texture | Smooth/Buttery |
| Dropping Point (ASTM D-566) (°C) | 265 |
| Berat (Kg) | 15.0 |
| Tanggal Produk Terdaftar | 26 October 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Falcon Super Lithium EP Heavy Duty Grease NLGI #3 is a premium lithium complex grease. This multi-purpose lithium complex grease has a high dropping point in excess of 509°F, which insures retention where high temperatures are encountered.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Excellent at High Temperature- Excellent Rust and Corrosion Resistance
- Very Good Anti-Wear and EP Performance
Use
Automotive Applications, Ball Joints, Bearings, Chassis Points, Construction Ball, Roller Bearings, Conveyor Bearings, Disc Brake Systems, Farm Equipment, Guides, Mining Applications, Press Rolls, Roller Bearings, Slides, Wheel Bearings,Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Falcon%20Lubricants%20Grease%20Super%20Lithium/Falcon%20Lubricants%20Grease%20Super%20Lithium%20EP-3%20Yellow%20Transparent%2015kg%201pc/5wS038875212-1.jpg)