JJ-LAPP ÖLFLEX CLASSIC 110 1119004 Grey 1meter
Rp13.000
Persediaan
Spesifikasi Produk
Model Number | 1119004 |
---|---|
Unit | 1meter |
Color | Grey (similar RAL 7001) |
Number of Core and mm² per Conductor | 4 G 0.5 |
Nominal Voltage (V) | 300/500 |
Outer Diameter (mm) | 5.7 |
Test Voltage (V) | 4000 |
Temperature Range (°C) | -40 ~ 80 |
Protective Conductor | G = with GN-YE protective conductor, X = without protective conductor |
Conductor Material | Fine Strands of Bare Copper Wire |
Insulation Material | PVC |
Length (m) | 1 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 26 October 2023 |
Terakhir Diperbaharui | 24 July 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |