WEIDMULLER Inserts DSTV HE SL24 S 1pack(10pcs)
Rp12.999.900
Persediaan
Spesifikasi Produk
| Model Number | DSTV HE SL24 S |
|---|---|
| Unit | 1pack(10pcs) |
| Number of Poles | 24 |
| Insulating Material | PC glass-fibre reinforced (UL-listed and railway-certified) |
| Type of Connection | Screw connection |
| Maximum Operating Temperature (°C) | 120 |
| Minimum Operating Temperature (°C) | -40 |
| Wire Connection Cross Section AWG, Max. | AWG 12 |
| Wire Connection Cross Section AWG, Min. | AWG 20 |
| Clamping Screw | M3 |
| Rated Cross Section (mm²) | 4 |
| Maximum Wire Connection Cross Section Finely Stranded (mm²) | 4 |
| Minimum Wire Connection Cross Section Finely Stranded (mm²) | 0.5 |
| Stripping Length, Rated Connection (mm) | 12 |
| Insulation Strength (ohm) | 1010 |
| Maximum Wire Cross Section Solid (mm²) | 4 |
| Minimum Wire Cross Section Solid (mm²) | 0.5 |
| Series | DSTV-HE |
| Maximum Conductor Cross Section (mm²) | 4 |
| Minimum Conductor Cross Section (mm²) | 0.5 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 25 October 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
Wire Connection Cross-section, Finely Stranded with Wire-end Ferrules DIN 46228/4, Max. (mm²) : 4Wire Connection Cross-section, Finely Stranded with Wire-end Ferrules DIN 46228/4, Min. (mm²) : 0.5
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/82S038686290-1.jpg)