WEIDMULLER Inserts DSTV HE BR24 S 1pack(10pcs)

#Nomor SKU S038686269
Wishlist
Rp12.999.900
Persediaan

Spesifikasi Produk

Model Number DSTV HE BR24 S
Unit 1pack(10pcs)
Number of Poles 24
Insulating Material PC glass-fibre reinforced (UL-listed and railway-certified)
Type of Connection Screw connection
Maximum Operating Temperature (°C) 120
Minimum Operating Temperature (°C) -40
Wire Connection Cross Section AWG, Max. AWG 12
Wire Connection Cross Section AWG, Min. AWG 20
Clamping Screw M3
Rated Cross Section (mm²) 4
Maximum Wire Connection Cross Section Finely Stranded (mm²) 4
Minimum Wire Connection Cross Section Finely Stranded (mm²) 0.5
Stripping Length, Rated Connection (mm) 12
Insulation Strength (ohm) 1010
Maximum Wire Cross Section Solid (mm²) 4
Minimum Wire Cross Section Solid (mm²) 0.5
Series DSTV-HE
Maximum Conductor Cross Section (mm²) 4
Minimum Conductor Cross Section (mm²) 0.5
Berat (Kg) 0.2
Tanggal Produk Terdaftar 25 October 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Wire Connection Cross-section, Finely Stranded with Wire-end Ferrules DIN 46228/4, Max. (mm²) : 4
Wire Connection Cross-section, Finely Stranded with Wire-end Ferrules DIN 46228/4, Min. (mm²) : 0.5

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan