Vention Kabel USB CTIBF USB 2.0 Male to USB-B-Micro Black 1m 1pc
Rp18.900
Persediaan
Spesifikasi Produk
| Model Number | CTIBF |
|---|---|
| Unit | 1pc |
| Cable Length (m) | 1.0 |
| Color | Black |
| Connector Type | USB 2.0 Male to USB-B-Micro |
| Transmission Rate (Mbps) | 480 |
| Power Max (A) | 2 |
| AWG | 22+28AWG |
| Jacket Material | PVC |
| Interface Techniques | Nickel-Plated |
| Shell Material | PVC |
| Conductor Material | Tinned Copper |
| Shielding | Aluminium Foil+GND |
| Outer Diameter (mm) | 3.8 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 19 October 2023 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Micro USB Charging CableSafe & high- speed charging, durable and reliable
Compatible With Xiaomi/Samsung
2A high current, support HUAWEI FCP, Qualcomm QC Samsung AFC and other fast charging technologies.
Data Transfer and Power Charging 2 in 1
USB 2.0 interface, 480Mbps transmission speed transfer data and charging simultaneously
Premium Internal Structure, Fast and Stable
28/22 AWG tinned copper conductor with multiple shielding for enhanced anti-interference ability
Reinforced Tail
Reinforced tail can withstand repeated bending and non-cracking with daily wear and tear
Durable PVC Jacket
Thickened PVC jacket makes it flexible and anti-bending
Withstand Repeated Plugging
The Seamless molded joint allows you to use without removing the phone case.
Universal Compatibility
Widely compatible with Micro USB devices
Suitable Models
Compatible with Samsung / Huawei / Xiaomi / vivo / OPPO and other Micro USB devices.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan