Vention Kabel USB CTIBD USB 2.0 Male to USB-B-Micro Black 0.5m 1pc

#Nomor SKU S038659973
Wishlist
Rp14.900
Persediaan

Spesifikasi Produk

Model Number CTIBD
Unit 1pc
Cable Length (m) 0.5
Color Black
Connector Type USB 2.0 Male to USB-B-Micro
Transmission Rate (Mbps) 480
Power Max (A) 2
AWG 22+28AWG
Jacket Material PVC
Interface Techniques Nickel-Plated
Shell Material PVC
Conductor Material Tinned Copper
Shielding Aluminium Foil+GND
Outer Diameter (mm) 3.8
Berat (Kg) 0.4
Tanggal Produk Terdaftar 19 October 2023
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Micro USB Charging Cable
Safe & high- speed charging, durable and reliable

Compatible With Xiaomi/Samsung
2A high current, support HUAWEI FCP, Qualcomm QC Samsung AFC and other fast charging technologies.

Data Transfer and Power Charging 2 in 1
USB 2.0 interface, 480Mbps transmission speed transfer data and charging simultaneously

Premium Internal Structure, Fast and Stable
28/22 AWG tinned copper conductor with multiple shielding for enhanced anti-interference ability

Reinforced Tail
Reinforced tail can withstand repeated bending and non-cracking with daily wear and tear

Durable PVC Jacket
Thickened PVC jacket makes it flexible and anti-bending

Withstand Repeated Plugging
The Seamless molded joint allows you to use without removing the phone case.

Universal Compatibility
Widely compatible with Micro USB devices

Suitable Models
Compatible with Samsung / Huawei / Xiaomi / vivo / OPPO and other Micro USB devices.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait