Niro Granite Tile Polar Black GPB01 Fog 30x60cm 1box(8pcs)
Rp539.900
Persediaan
Spesifikasi Produk
Model Number | GPB01 |
---|---|
Unit | 1box(8pcs) |
Color | Fog |
Size (cm) | 30x60 |
Surface | Matt |
Coverage Area (m²/box) | 1.44 |
Thickness (mm) | 9.8 |
Working Size (mm) | 297x597 |
P-Rating | P2 |
Number of faces | 9 |
Shade Variation | V2 (Slightly Noticeable From Tile to Tile) |
General Application | Floor Area, Wall Area |
Areal Application | Bathroom, Commercial Indoor, Dining Area, Dry Kitchen, Living Area, Wet Kitchen |
Berat (Kg) | 30.0 |
Tanggal Produk Terdaftar | 11 October 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Polar Black is the soul of black granite where original roots in India, home of historic trade routes, as well as, vast culture. Polar Black with its full body porcelain, peaks of its excellent quality that carries an elegant look on the matt surface, beautifies the environment in your home and office surroundings and gives the absolute touches of harmony. It has light veins of pearly white which creates a distinctive look and preciousness to the final touch.
Coverage Area (m²/box) : 1.44
Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14
Coverage Area (m²/box) : 1.44
Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan