Niro Granite Tile Polar Black (Ubin Granit)

Sebelum PPN:
Rp399.900 - Rp539.900
Spesifikasi
SurfaceMatt
Thickness (mm)9.8
Areal ApplicationBathroom, Commercial Indoor, Dining Area, Dry Kitchen, Living Area, Wet Kitchen
General ApplicationFloor Area, Wall Area
Number of faces9
P-RatingP2
Shade VariationV2 (Slightly Noticeable From Tile to Tile)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polar Black is the soul of black granite where original roots in India, home of historic trade routes, as well as, vast culture. Polar Black with its full body porcelain, peaks of its excellent quality that carries an elegant look on the matt surface, beautifies the environment in your home and office surroundings and gives the absolute touches of harmony. It has light veins of pearly white which creates a distinctive look and preciousness to the final touch.

Coverage Area (m²/box) : 1.08

Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14

Ulasan Produk

Tidak ada ulasan