Niro Granite Tile Nikto GNT02 Celestine 60x60cm 1box(3pcs)
Rp399.900
Persediaan
Spesifikasi Produk
| Model Number | GNT02 |
|---|---|
| Unit | 1box(3pcs) |
| Color | Celestine |
| Size (cm) | 60x60 |
| Surface | Matt |
| Coverage Area (m²/box) | 1.08 |
| Thickness (mm) | 9.8 |
| Working Size (mm) | 597x597 |
| P-Rating | P2 |
| Number of faces | 15 |
| Shade Variation | V3 (Moderately Noticeable From Tile to Tile) |
| General Application | Floor Area, Wall Area |
| Areal Application | Bathroom, Commercial Indoor, Dining Area, Dry Kitchen, Living Area, Wet Kitchen |
| Berat (Kg) | 32.0 |
| Tanggal Produk Terdaftar | 11 October 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The design of Nikto is inspired by the natural Fossena Stone, a limestone found in North Africa. The main feature, beauty, and design of Fossena stone is the blend of the different natural minerals that create intense color charms and shadowy effects. Nikto, by Niro Granite, offers a variety of four colors of warm and cool grey and brownish tones to suit any room and space setting.
Coverage Area (m²/box) : 1.08
Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14
Coverage Area (m²/box) : 1.08
Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/9bS038648335-1.jpg)