Niro Granite Tile Murale Matt GML01 Cameo White 60x60cm 1box(4pcs)
Rp529.900
Persediaan
Spesifikasi Produk
| Model Number | GML01 |
|---|---|
| Unit | 1box(4pcs) |
| Color | Cameo White |
| Size (cm) | 60x60 |
| Surface | Matt |
| Coverage Area (m²/box) | 1.44 |
| Thickness (mm) | 9.8 |
| Working Size (mm) | 597x597 |
| P-Rating | P2 |
| Number of faces | 9 |
| Shade Variation | V3 (Moderately Noticeable From Tile to Tile) |
| General Application | Floor Area, Wall Area |
| Areal Application | Bathroom, Commercial Indoor, Commercial Outdoor, Dining Area, Dry Kitchen, Living Area, Residential Outdoor, Wet Kitchen |
| Berat (Kg) | 30.0 |
| Tanggal Produk Terdaftar | 11 October 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Sporting the appearance of quartzite stones, Murale brings a modern aesthetic with timeless appeal. The pattern is similar to that of marble's swirls, but with a streakier texture that is sure to garner visual interest no matter where it is applied. With its mesmerizing veins of grey winding through to pristine white and moody dark, Murale is some kind of magic.
Coverage Area (m²/box) : 1.44
Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14
Coverage Area (m²/box) : 1.44
Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/40S038648144-1.jpg)