Niro Granite Tile Lux 3.0 PGVT GLX86 Bilia 80x80cm 1box(3pcs)

Rp629.900
Persediaan

Spesifikasi Produk

Model Number GLX86
Unit 1box(3pcs)
Color Bilia
Size (cm) 80x80
Surface PGVT
Coverage Area (m²/box) 1.92
Thickness (mm) 10.2
Working Size (mm) 800x800
P-Rating P1
Number of faces 7
Shade Variation V2 (Slightly Noticeable From Tile to Tile)
General Application Floor Area, Wall Area
Areal Application Bathroom, Dining Area, Dry Kitchen, Living Area
Berat (Kg) 30.0
Tanggal Produk Terdaftar 11 October 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mother nature has been our immense inspiration for creating the best products. The swirls of marble, the pattern of natural wood, and the bold look of stone will indulge your room into a dreamy space. Through the leading technology, Lux 3.0 collection by Niro Granite provides you with a various range of colors and sizes. And with its unique veins, Lux 3.0 collection successfully enhances the regal ambiance.

Coverage Area (m²/box) : 1.92

Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan