Niro Granite Tile Legnix GNX05 Bruna 20x120cm 1box(6pcs)
Rp539.900
Persediaan
Spesifikasi Produk
| Model Number | GNX05 |
|---|---|
| Unit | 1box(6pcs) |
| Color | Bruna |
| Size (cm) | 20x120 |
| Surface | Matt |
| Coverage Area (m²/box) | 1.44 |
| Thickness (mm) | 11.3 |
| Working Size (mm) | 197x1197 |
| P-Rating | P2 |
| Number of faces | Non Fixed Faces |
| Shade Variation | V3 (Moderately Noticeable From Tile to Tile) |
| General Application | Floor Area, Wall Area |
| Areal Application | Bathroom, Commercial Indoor, Dining Area, Dry Kitchen, Living Area, Wet Kitchen |
| Berat (Kg) | 50.0 |
| Tanggal Produk Terdaftar | 11 October 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
As its name suggests, Legnix is inspired by naturally aged wood in the serene tropical forest. This design resembles a wood that has been exposed to rain and sun rays over time, making it more majestic. Legnix Collection adds warmth, and sophistication to any space. Also, this look offers the same exceptional durability for which tile is known and captures the essence of real wood.
Coverage Area (m²/box) : 1.44
Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14
Coverage Area (m²/box) : 1.44
Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/agS038647376-1.jpg)