Niro Granite Tile Legacy GLC02 Steel Grey 60x120cm 1box(2pcs)
Rp619.900
Persediaan
Spesifikasi Produk
| Model Number | GLC02 |
|---|---|
| Unit | 1box(2pcs) |
| Color | Steel Grey |
| Size (cm) | 60x120 |
| Surface | Matt |
| Coverage Area (m²/box) | 1.44 |
| Thickness (mm) | 11.3 |
| Working Size (mm) | 597x1197 |
| P-Rating | P2 |
| Number of faces | 10 |
| Shade Variation | V3 (Moderately Noticeable From Tile to Tile) |
| General Application | Floor Area, Wall Area |
| Areal Application | Bathroom, Commercial Indoor, Dining Area, Dry Kitchen, Living Area, Wet Kitchen |
| Berat (Kg) | 35.0 |
| Tanggal Produk Terdaftar | 11 October 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Legacy is designed after the pattern inspired by Cipollino Marble, an Italian stone from Tuscany – a metamorphic rock that comes with thick, wavy veins and crystalline. The design articulates depth and durability where both offer an exceptional aesthetic characteristic of Italian Stone. This tile collection consists of 3 colors, 2 sizes and it comes with Matt and Slip-Stop surface that is practical when applied in areas that are prone to water accumulation.
Coverage Area (m²/box) : 1.44
Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14
Coverage Area (m²/box) : 1.44
Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/9lS038647345-1.jpg)