Niro Granite Tile Granulo GNL03 Bege 60x60cm 1box(4pcs)
Rp349.900
Persediaan
Spesifikasi Produk
Model Number | GNL03 |
---|---|
Unit | 1box(4pcs) |
Color | Bege |
Size (cm) | 60x60 |
Surface | Matt |
Coverage Area (m²/box) | 1.44 |
Thickness (mm) | 9.8 |
Working Size (mm) | 597x597 |
P-Rating | P2 |
Number of faces | Non Fixed Faces |
Shade Variation | V2 (Slightly Noticeable From Tile to Tile) |
General Application | Floor Area, Wall Area |
Areal Application | Bathroom, Commercial Indoor, Dining Area, Dry Kitchen, Living Area, Wet Kitchen |
Berat (Kg) | 30.0 |
Tanggal Produk Terdaftar | 11 October 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Terrazzo's speckled design is effortlessly beautiful and aesthetic. Also, it provides a unique ambiance to the room. The beauty of the Granulo Collection is in its versatility, as it can be used to accentuate existing stylistic decisions or even become the heart of the space. Be ready to mesmerize by five amazing colors.
Coverage Area (m²/box) : 1.44
Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14
Coverage Area (m²/box) : 1.44
Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan