Niro Granite Tile Dante GDT04 Pedro 60x120cm 1box(2pcs)
Rp529.900
Persediaan
Spesifikasi Produk
| Model Number | GDT04 |
|---|---|
| Unit | 1box(2pcs) |
| Color | Pedro |
| Size (cm) | 60x120 |
| Surface | Slip Stop |
| Coverage Area (m²/box) | 1.44 |
| Thickness (mm) | 11.3 |
| Working Size (mm) | 597x1197 |
| P-Rating | P4 |
| Number of faces | 8 |
| Shade Variation | V3 (Moderately Noticeable From Tile to Tile) |
| General Application | Floor Area, Wall Area |
| Areal Application | Bathroom, Commercial Indoor, Dining Area, Dry Kitchen, Living Area, Wet Kitchen |
| Berat (Kg) | 35.0 |
| Tanggal Produk Terdaftar | 11 October 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Dante is an aesthetic collection rich in details inspired by stone to create environments with a natural style. These earthy porcelain tiles are available in five different designs and tones, from white to anthracite in modern variations of gray, for evocative combinations, and are great for indoor or outdoor use, durable, easy to maintain, and ideal for every traffic area.
Coverage Area (m²/box) : 1.44
Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14
Coverage Area (m²/box) : 1.44
Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/g8S038646584-1.jpg)