Niro Granite Tile Dante GDT03 Sierra 60x120cm 1box(2pcs)

Rp529.900
Persediaan

Spesifikasi Produk

Model Number GDT03
Unit 1box(2pcs)
Color Sierra
Size (cm) 60x120
Surface Slip Stop
Coverage Area (m²/box) 1.44
Thickness (mm) 11.3
Working Size (mm) 597x1197
P-Rating P4
Number of faces 8
Shade Variation V3 (Moderately Noticeable From Tile to Tile)
General Application Floor Area, Wall Area
Areal Application Bathroom, Commercial Indoor, Dining Area, Dry Kitchen, Living Area, Wet Kitchen
Berat (Kg) 35.0
Tanggal Produk Terdaftar 11 October 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dante is an aesthetic collection rich in details inspired by stone to create environments with a natural style. These earthy porcelain tiles are available in five different designs and tones, from white to anthracite in modern variations of gray, for evocative combinations, and are great for indoor or outdoor use, durable, easy to maintain, and ideal for every traffic area.

Coverage Area (m²/box) : 1.44

Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan