Niro Granite Tile Cementum GCM04 Grey 80x80cm 1box(3pcs)
Rp709.900
Persediaan
Spesifikasi Produk
| Model Number | GCM04 |
|---|---|
| Unit | 1box(3pcs) |
| Color | Grey |
| Size (cm) | 80x80 |
| Surface | Matt |
| Coverage Area (m²/box) | 1.92 |
| P-Rating | P1 |
| Shade Variation | V3 (Moderately Noticeable From Tile to Tile) |
| General Application | Floor Area, Wall Area |
| Areal Application | Bathroom, Commercial Indoor, Dining Area, Dry Kitchen, Living Area, Wet Kitchen |
| Berat (Kg) | 30.0 |
| Tanggal Produk Terdaftar | 11 October 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Drawing upon the essence of its natural beauty, our range of Cementum minimalist designs will define stunning facets of modern homes and interior decorations. The principle of providing more for less is an aesthetic way of re-arranging the numerous components of a building to create an impression of extreme simplicity, which achieves multiple visual and functional purposes.
Coverage Area (m²/box) : 1.92
Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14
Coverage Area (m²/box) : 1.92
Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/62S038646218-1.jpg)