Niro Granite Tile Cementous Structured GCU03 Ash Grey 60x120cm 1box(2pcs)

Rp499.900
Persediaan

Spesifikasi Produk

Model Number GCU03
Unit 1box(2pcs)
Color Ash Grey
Size (cm) 60x120
Surface Structured
Coverage Area (m²/box) 1.44
Thickness (mm) 11.3
Working Size (mm) 597x1197
P-Rating P4
Number of faces Non Fixed Faces
Shade Variation V3 (Moderately Noticeable From Tile to Tile)
General Application Floor Area, Wall Area
Areal Application Bathroom, Commercial Indoor, Dining Area, Dry Kitchen, Living Area, Wet Kitchen
Berat (Kg) 35.0
Tanggal Produk Terdaftar 11 October 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cementous collection features a seemingly unfinished, concrete effect that strips away all airs of pretension and excessiveness, thereby unlocking the beauty in its essence. Though edgy, the glossy-like surface and neutral color scheme soften its intensity, allowing it to look refined without being overly formal. With a utilitarian quality, Cementous tiles make a great protagonist of any contemporary space – perfect for completing that cosmopolitan appearance with character.
Coverage Area (m²/box) : 1.44
Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait