Niro Granite Tile Bergamo GGE02 Frassino 60x120cm 1box(2pcs)

Rp529.900
Persediaan

Spesifikasi Produk

Model Number GGE02
Unit 1box(2pcs)
Color Frassino
Size (cm) 60x120
Surface Slip Stop
Coverage Area (m²/box) 1.44
Thickness (mm) 11.3
Working Size (mm) 597x1197
P-Rating P4
Number of faces 8
Shade Variation V3 (Moderately Noticeable From Tile to Tile)
General Application Floor Area, Wall Area
Areal Application Bathroom, Commercial Indoor, Dining Area, Dry Kitchen, Living Area, Wet Kitchen
Berat (Kg) 35.0
Tanggal Produk Terdaftar 11 October 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bearing the distinctive characteristics of Ceppo di Gre, the Balkan stone famous for its agglomerated appearance with ochre- and black-colored ovules against a beige backdrop, the Bergamo collection brings tiles suitable for both indoor and outdoor in various sizes for floor and wall applications. With the addition of the Slip-Stop surface, this collection is here to make its presence known and felt in both commercial and residential designs.

Coverage Area (m²/box) : 1.44

Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan