Brother Mesin Tik Elektrik GX-6750 1unit

#Nomor SKU S038604348
Wishlist
Rating:
60% of 100
(1)
Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number GX-6750
Unit 1unit
Keyboard 96 Characters
Line Spacing 1; 1.5; 2
Typing Speed (characters/s) 12
Correction System Automatic "Word-out" Correction System
Product Dimensions (mm) 417x135x384
Typing Pitch (Pica and Elite) 10 and 12
Keyboard Memory Correction (characters per line) Up to 65
Carriage (inch) 12.87
Compatible With S000021675
Berat (Kg) 4.5
Tanggal Produk Terdaftar 04 October 2023
Terakhir Diperbaharui 27 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Portable Electric Typewriter BROTHER GX-6750 is a type of typewriter equipped with a Daisy Wheel inside. It includes perfect features for typing, complemented by a professionally touch-sensitive keyboard. The system features automatic correction for "Word-Out," the ability to underline words automatically, emboldening of letters and numbers, flush right margin, and view mode. It also has variable 10/12 pitch typing selection, Caps Lock, line indent, and automatic paper insertion.

Designed with robust construction, the BROTHER GX-6750 Electric Typewriter is specially crafted for students, home use, or small businesses. It comes complete with a compact and portable form, making it easy to store after use. Don't hesitate to purchase the Brother GX 8250 Typewriter. You'll quickly become accustomed to the QWERTY keyboard and its keys. Witness how effortlessly this product can be used! The product is complete with a daisy wheel, ribbon, correction tape, and a keyboard cover that serves as a paper support.
Warning
Repair Services and Spare Parts Are Exempt From The Cost (accessories / parts are not included in the warranty)
Feature
- View Mode : Easily View & Select Each Typing Line
- Automatic Button to Rewind Paper Carriage
- Forward & Reverse Indexing Buttons
- Automatic Paper Insertion
- Automatic Typing Repeat for All Characters
- The type and style of font (letters) inside the Daisy Wheel Cassette can be replaced with various other font styles according to your preference.
- Equipped with a Self-Demo Typing Feature and Demonstrates Features and Functions Automatically.
- Can Type on Thick Paper Media or Only 2 (Two) Copy Papers.
- Includes a Handle Grip on the Unit Body.

Format Fitur
- Caps Lock
- Line Indent
- Right margin flush
- Automatic underlining
- Automatic centering
- Bold typing
- Super/sub script
- One-touch tab set and clear
- Half and express backspace
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk