Phoenix Contact Wireless Module 2702540 FL WLAN 2101 1pc
Rp11.999.900
Persediaan
Spesifikasi Produk
| Model Number | 2702540 |
|---|---|
| Unit | 1pc |
| Product Type | Wireless module |
| Operating Ambient Temperature (°C) | -40 to 60 |
| Mounting Type | Single-hole mounting |
| Storage/Transport Ambient Temperature (°C) | -40 to 85 |
| Overvoltage Category | none |
| Housing Material | Polycarbonate, PC |
| Number of Positions | 3 |
| Conductor Cross Section Flexible (mm²) | 0.2 to 1.5 |
| Permissible Humidity (Storage/Transport) (%) | 5 to 95 (non-condensing) |
| Stripping Length (mm) | 10 |
| Conductor Cross Section Rigid (mm²) | 0.2 to 1.5 |
| Permissible Humidity (Operation) (%) | 5 to 95 (non-condensing) |
| Pollution Degree | 2 |
| Conductor Cross Section Awg | 24 to 16 |
| Connection Technology | COMBICON |
| Air Pressure (Operation) (kPa) | 80 to 108 (up to 2000 m above sea level) |
| Air Pressure (Storage/Transport) (kPa) | 66 to 108 (up to 3500 m above sea level) |
| Supply Voltage (V) | 24 DC (SELV) |
| Transmission Speed (Mbps) | 10/100 |
| Transmission Length (m) | 100 (per segment) |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 28 September 2023 |
| Terakhir Diperbaharui | 27 June 2025 |
Informasi Produk
Description
WLAN access point, client for USA and Canada, with two internal antennas for single-hole mounting, IP66/IP68, WLAN 802.11 a, b, g, n, frequency: 2.4 GHz, 5 GHz, connections: COMBICON 9 ... 32 V DC, RJ45: for LAN, web, http/https, CLI
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsDokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan