Phoenix Contact Wireless Module 2702538 FL WLAN 1101 Black 1pc
Rp9.399.900
Persediaan
Spesifikasi Produk
| Model Number | 2702538 |
|---|---|
| Unit | 1pc |
| Product Type | Wireless module |
| Operating Ambient Temperature (°C) | 0 to 60 |
| Width (mm) | 62.8 |
| Mounting Type | Single-hole mounting |
| Color | Black |
| Height (mm) | 36.5 |
| Storage/Transport Ambient Temperature (°C) | -40 to 85 |
| Overvoltage Category | none |
| Housing Material | Polycarbonate, PC |
| Depth (mm) | 113.2 |
| Number of Positions | 3 |
| Degree of Protection | IP54 |
| Conductor Cross Section Flexible (mm²) | 0.2 to 1.5 |
| Permissible Humidity (Storage/Transport) (%) | 5 to 95 (non-condensing) |
| Stripping Length (mm) | 10 |
| Conductor Cross Section Rigid (mm²) | 0.2 to 1.5 |
| Permissible Humidity (Operation) (%) | 5 to 95 (non-condensing) |
| Pollution Degree | 2 |
| Conductor Cross Section Awg | 24 to 16 |
| Connection Technology | COMBICON |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 28 September 2023 |
| Terakhir Diperbaharui | 27 June 2025 |
Informasi Produk
Description
WLAN access point, client for USA and Canada, with two internal antennas for single-hole mounting, IP54, WLAN 802.11 a, b, g, n, frequency: 2.4 GHz, 5 GHz, connections: COMBICON 9 ... 32 V DC, RJ45: for LAN, web, http/https, Command Line Interface
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsDokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan