Phoenix Contact Safety Relays 2702096 PSR-MC72-2NO-1DO-24DC-SC 1pc
Rp7.799.900
Persediaan
Spesifikasi Produk
| Model Number | 2702096 |
|---|---|
| Unit | 1pc |
| Product Type | Safety relays |
| Operating Ambient Temperature (°C) | -35 to 60 (observe derating) |
| Width (mm) | 12.5 |
| Mounting Type | DIN rail mounting |
| Height (mm) | 112.2 |
| Storage/Transport Ambient Temperature (°C) | -40 to 85 |
| Housing Material | Polyamide |
| Depth (mm) | 114.5 |
| Degree of Protection | IP20 |
| Product family | PSRmini |
| Contact Material | AgSnO2 |
| Conductor Cross Section Flexible (mm²) | 0.2 to 2.5 |
| Contact Switching Type | 2 enabling current paths |
| Stripping Length (mm) | 7 |
| Conductor Cross Section Rigid (mm²) | 0.2 to 2.5 |
| Maximum Power Dissipation for Nominal Condition (W) | 5.78 (at US = 30 V, IL² = 72 A²) |
| Assembly Instructions | See derating curve |
| Mounting Position | Vertical or horizontal |
| Conductor Cross Section Awg | 24 to 12 |
| Shock | 15g |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 28 September 2023 |
| Terakhir Diperbaharui | 27 June 2025 |
Informasi Produk
Description
Safety relay for emergency stop, safety doors, light grid up to SIL 3, Cat. 4, PL e, 1- or 2-channel operation, cross-circuit detection, can be retriggered, fall back/tightening delay 0.2 s ... 60 s, 2 enabling current paths, US = 24 V DC, plug-in screw terminal block
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsDokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan