Phoenix Contact Repeater Power Supply MACX MCR-EX-SL-RPSSI-2I-1S-SP 1pc
Rp8.299.900
Persediaan
Spesifikasi Produk
Model Number | MACX MCR-EX-SL-RPSSI-2I-1S-SP |
---|---|
Unit | 1pc |
Product Type | Repeater power supplies |
Width (mm) | 12.5 |
Mounting Type | DIN rail mounting |
Flammability Rating According To Ul 94 | V0 (Housing) |
Height (mm) | 107.9 |
Type | Ex i signal conditioners with SIL and PL Functional Safety |
Storage/Transport Ambient Temperature (°C) | -40 to 80 |
Overvoltage Category | II |
Housing Material | PA 6.6-FR |
Depth (mm) | 113.7 |
Degree of Protection | IP20 (not assessed by UL) |
Product family | MACX Analog |
Connection Method | Push-in connection |
Conductor Cross Section Flexible (mm²) | 0.2 to 2.5 |
Altitude (m) | ≤ 2000 (The technical data refers to altitudes ≤2000 m above mean sea level. For altitudes >2000 m above mean sea level, refer to the data sheet.) |
Stripping Length (mm) | 10 |
Conductor Cross Section Rigid (mm²) | 0.2 to 2.5 |
Permissible Humidity (Operation) (%) | 10 to 95 (non-condensing) |
Pollution Degree | 2 |
Depth on NS 35/7,5 (mm) | 114.5 (Snapped onto DIN rail NS 35/7,5 in accordance with EN 60715) |
Berat (Kg) | 0.2 |
Tanggal Produk Terdaftar | 28 September 2023 |
Terakhir Diperbaharui | 27 June 2025 |
Informasi Produk
Description
Ex i measuring transducer repeater power supply and input signal conditioner, only output 1 is HART-transparent. Transmits supplied or active electrically isolated signals from the Ex area to two loads. SIL 2 in accordance with IEC 61508, Push-in connection.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan