Phoenix Contact Power Supply Unit 2868648 STEP-PS/ 1AC/24DC/1.75 1pc

#Nomor SKU S038564192
Wishlist
Rp1.599.900
Persediaan

Spesifikasi Produk

Model Number 2868648
Unit 1pc
Product Type Power supply
Operating Ambient Temperature (°C) -25 to 70 (> 55° C derating : 2.5%/K)
Width (mm) 54
Mounting Type DIN rail mounting
Height (mm) 90
Storage/Transport Ambient Temperature (°C) -40 to 85
Overvoltage Category III
Degree of Pollution 2
Degree of Protection IP20
Product family STEP POWER
Assembly Instructions alignable: 0 mm horizontally, 30 mm vertically
Mounting Position Horizontal DIN rail NS 35, EN 60715
Protective Circuit Transient surge protection; Varistor
Protection Class II (in closed control cabinet)
Shock 18 ms, 30g, in each space direction (according to IEC 60068-2-27)
Max. Permissible Relative Humidity (Operation) (%) ≤ 95 (at 25 °C, non-condensing)
Inrush Current (A) < 15 (typical)
Number of Phases 1
Horizontal Pitch 3 Div.
Climatic class 3K3 (in acc. with EN 60721)
Berat (Kg) 0.2
Tanggal Produk Terdaftar 28 September 2023
Terakhir Diperbaharui 27 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Primary-switched STEP POWER power supply for DIN rail mounting, input: 1-phase, output: 24 V DC/1.75 A

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan