Phoenix Contact Power Cable (Kabel) SAC-3P-M12MSS/ 5,0-PUR PE Black 1pc

#Nomor SKU S038563300
Wishlist
Rp809.900
Persediaan

Spesifikasi Produk

Model Number SAC-3P-M12MSS/ 5,0-PUR PE
Unit 1pc
Product Type Power cable
Flammability Rating According To Ul 94 V0
Overvoltage Category III
Degree of Pollution 3
External Cable Diameter (mm) 6.8 ±0.2mm
Application Power supply
Insertion/Withdrawal Cycles > 100
Coding S
Contact Material CuZn
Cable Length (m) 5
External Sheath Color Black
No. of Cable Outlets 1
Contact Surface Material Ni/Au
Nominal Current IN (A) 16
Cable Type PUR black [PUR]
Contact Carrier Material PA
Conductor Material Bare Cu litz wires
Wire Diameter Including Insulation (mm) 2.25 ±0.05
Outer Sheath Material PUR
Cable Weight (kg/km) 74
Berat (Kg) 0.3
Tanggal Produk Terdaftar 28 September 2023
Terakhir Diperbaharui 27 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Power cable, 3-position, Plug straight M12, coding: S, on free cable end, cable length: 5 m, For alternating current up to 16 A/250 V
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan