Phoenix Contact Marker for Terminal Blocks UCT1-TM 6 BU CUS Blue 1pc
Rp289.900
Persediaan
Spesifikasi Produk
| Model Number | UCT1-TM 6 BU CUS |
|---|---|
| Unit | 1pc |
| Product Type | Labeled terminal marker |
| Operating Ambient Temperature (°C) | -40 to 120 |
| Width (mm) | 5.55 |
| Mounting Type | Snap into tall marker groove |
| Flammability Rating According To Ul 94 | V0 |
| Color | Blue |
| Height (mm) | 3.48 |
| Length (mm) | 10 |
| Material | PC |
| Type | high |
| Components | Free from silicone and halogen |
| Number of Individual Labels Per Row | 10 |
| Number of Individual Labels | 60 |
| Test Duration (hour) | 96 |
| Spesifikasi | ISO 4892-2:2013-03 (following) |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 28 September 2023 |
| Terakhir Diperbaharui | 27 June 2025 |
Informasi Produk
Description
Marker for terminal blocks, can be ordered: by sheet, blue, labeled according to customer specifications, mounting type: snap into tall marker groove, for terminal block width: 6.2 mm, lettering field size: 5.55 x 10 mm, Number of individual labels: 60
Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan