Phoenix Contact Marker for Terminal Blocks UC-TM 12 RD CUS Red 1pc
Rp279.900
Persediaan
Spesifikasi Produk
| Model Number | UC-TM 12 RD CUS |
|---|---|
| Unit | 1pc |
| Product Type | Labeled terminal marker |
| Operating Ambient Temperature (°C) | -40 to 120 |
| Width (mm) | 12 |
| Mounting Type | Snap into tall marker groove |
| Flammability Rating According To Ul 94 | V2 |
| Color | Red |
| Material | PA |
| Type | high |
| Components | Free from silicone and halogen |
| Number of Individual Labels Per Row | 5 |
| Number of Individual Labels | 40 |
| Recommended Ambient Temperature (Storage/Transport) (°C) | 23 |
| Recommended Humidity (storage/transport) (%) | 50 |
| Printability | UV LED technology |
| Test Duration (hour) | 96 |
| Recommended Storage Conditions (°C) | 23 /50 % relative humidity. Storage in a dry and dark place in the original packaging is recommended. |
| Spesifikasi | ISO 4892-2:2013-03 (following) |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 28 September 2023 |
| Terakhir Diperbaharui | 27 June 2025 |
Informasi Produk
Description
Marker for terminal blocks, can be ordered: by sheet, red, labeled according to customer specifications, mounting type: snap into tall marker groove, for terminal block width: 12 mm, lettering field size: 11.45 x 10.5 mm, Number of individual labels: 40
Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan