Phoenix Contact Marker for Terminal Blocks UC-TM 8 RD CUS Red 1pc

#Nomor SKU S038550911
Wishlist
Rp269.900
Persediaan

Spesifikasi Produk

Model Number UC-TM 8 RD CUS
Unit 1pc
Product Type Labeled terminal marker
Operating Ambient Temperature (°C) -40 to 120
Width (mm) 8
Mounting Type Snap into tall marker groove
Flammability Rating According To Ul 94 V2
Color Red
Material PA
Type high
Components Free from silicone and halogen
Number of Individual Labels Per Row 7
Number of Individual Labels 56
Recommended Ambient Temperature (Storage/Transport) (°C) 23
Recommended Humidity (storage/transport) (%) 50
Printability UV LED technology
Test Duration (hour) 96
Recommended Storage Conditions (°C) 23 /50 % relative humidity. Storage in a dry and dark place in the original packaging is recommended.
Spesifikasi ISO 4892-2:2013-03 (following)
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 September 2023
Terakhir Diperbaharui 27 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Marker for terminal blocks, can be ordered: by sheet, red, labeled according to customer specifications, mounting type: snap into tall marker groove, for terminal block width: 8.2 mm, lettering field size: 7.6 x 10.5 mm, Number of individual labels: 56

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan