Phoenix Contact Terminal Block Interface Type (Terminal Panel Listrik) UM 45-D37SUB/S/ZFKDS 1pc
Rp2.299.900
Persediaan
Spesifikasi Produk
| Model Number | UM 45-D37SUB/S/ZFKDS |
|---|---|
| Unit | 1pc |
| Product Type | Interface module |
| Operating Ambient Temperature (°C) | -20 to 50 |
| Width (mm) | 120 |
| Mounting Type | DIN rail mounting |
| Height (mm) | 45 |
| Storage/Transport Ambient Temperature (°C) | -20 to 70 |
| Overvoltage Category | II |
| Depth (mm) | 49.56 |
| Insertion/Withdrawal Cycles | > 500 |
| Rated Surge Voltage (kV) | 1.2 (1.2/50 μs) |
| Conductor Cross Section Flexible (mm²) | 0.2 to 1.5 |
| Altitude (m) | ≤ 2000 |
| Stripping Length (mm) | 8 |
| Conductor Cross Section Rigid (mm²) | 0.2 to 2.5 |
| Mounting Position | Any |
| Pollution Degree | 2 |
| Conductor Cross Section Awg | 24 to 14 |
| Number of Connections | 1 |
| Rated Insulation Voltage (V) | 125 |
| Screw Thread | UNC 4-40 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 28 September 2023 |
| Terakhir Diperbaharui | 02 February 2026 |
Informasi Produk
Description
VARIOFACE module, with spring-cage connection and D-Subminiature pin strip, for mounting on NS 35/7.5, 37-pos.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsDokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Phoenix%20Contact%20Terminal%20Block%20Interface%20Type%20(Terminal%20Panel%20Listrik)%20UM%2045-D37SUB%2FS%2FZFKDS%201pc/jiS038545702-1.jpg)