Phoenix Contact Industrial Ethernet Switch 1085039 FL SWITCH 1005N 1pc
Rp1.799.900
Persediaan
Spesifikasi Produk
| Model Number | 1085039 |
|---|---|
| Unit | 1pc |
| Product Type | Switch |
| Operating Ambient Temperature (°C) | -10 to 60 |
| Width (mm) | 22.5 |
| Mounting Type | DIN rail mounting |
| Height (mm) | 117 |
| Storage/Transport Ambient Temperature (°C) | -40 to 85 |
| Housing Material | Polycarbonate fiber reinforced |
| Depth (mm) | 84 |
| Degree of Protection | IP30 |
| Product family | Unmanaged Switch 1000 |
| Conductor Cross Section Flexible (mm²) | 0.2 to 2.5 |
| Permissible Humidity (Storage/Transport) (%) | 5 to 95 (non-condensing) |
| Altitude (m) | 2000 (maximum) |
| Stripping Length (mm) | 10 |
| Conductor Cross Section Rigid (mm²) | 0.2 to 2.5 |
| Maximum Power Dissipation for Nominal Condition (W) | 2.64 |
| Permissible Humidity (Operation) (%) | 5 to 95 (non-condensing) |
| Conductor Cross Section Awg | 24 to 12 |
| Transmission Medium | Copper |
| Air Pressure (Operation) (kPa) | 79 to 108 up to 2000 m above mean sea level (Without derating) |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 27 September 2023 |
| Terakhir Diperbaharui | 11 December 2025 |
Informasi Produk
Description
Narrow Ethernet switch, five RJ45 ports with 10/100 Mbps on all ports, automatic data transmission speed detection, autocrossing function, and QoS
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsDokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan