Phoenix Contact Industrial Ethernet Switch 1026932 FL SWITCH 1001T-4POE-GT-SFP 1pc

#Nomor SKU S038542398
Wishlist
Rp16.999.900
Persediaan

Spesifikasi Produk

Model Number 1026932
Unit 1pc
Product Type Switch
Operating Ambient Temperature (°C) -40 to 75
Width (mm) 30
Mounting Type DIN rail mounting
Height (mm) 149
Type Stand-Alone
Storage/Transport Ambient Temperature (°C) -40 to 85
Depth (mm) 107.8
Degree of Protection IP30
Product family Unmanaged PoE Switches 1000
Conductor Cross Section Flexible (mm²) 0.2 to 2.5
Permissible Humidity (Storage/Transport) (%) 5 to 95 (non-condensing)
Stripping Length (mm) 7
Conductor Cross Section Rigid (mm²) 0.2 to 2.5
Permissible Humidity (Operation) (%) 5 to 95 (non-condensing)
Conductor Cross Section Awg 24 to 12
Supply Voltage Range (V) 18 DC to 57 DC
Air Pressure (Operation) (kPa) 57 to 108 (up to 4850 m above mean sea level)
Air Pressure (Storage/Transport) (kPa) 57 to 108 (up to 4850 m above mean sea level)
Connection Name Power supply
Berat (Kg) 0.6
Tanggal Produk Terdaftar 27 September 2023
Terakhir Diperbaharui 27 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unmanaged PoE Switches 1000, 1 RJ45 port 10/100/1000 Mbps, 1 SFP port 1000 Mbps, 4 RJ45 ports 10/100/1000 Mbps

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan