Phoenix Contact Housing HC-ADV-B06-HHWH-1STM25-MF-BK Black 1pc

#Nomor SKU S038539947
Wishlist
Rp439.900
Persediaan

Spesifikasi Produk

Model Number HC-ADV-B06-HHWH-1STM25-MF-BK
Unit 1pc
Product Type Housing with screw locking
Operating Ambient Temperature (°C) -40 to 125
Width (mm) 57
Height (mm) 93.7
Length (mm) 92
Type B6
Housing Material Die-cast aluminum, salt water resistant
Application increased environmental requirements
Seal Material Viton
No. of Cable Outlets 1
Pg Screw Connection none
Housing Type Sleeve housing
Shielded no
Cable Outlet Lateral
Locking Type Screw
Housing Surface Material Powder-coated, black
Locking Latch Material Stainless steel
Width of The Assembly Cutout (mm) 35
Length of The Assembly Cutout (mm) 52
Berat (Kg) 0.2
Tanggal Produk Terdaftar 27 September 2023
Terakhir Diperbaharui 27 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sleeve housing B6, with screw locking, material: Die-cast aluminum, salt water resistant, cable outlets: 1, lateral, 1x M25, height: 93.7 mm, cable gland: none, increased environmental requirements

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan