Phoenix Contact Front Adapters FLKM-PA-D37/HW/AN/C300/TAID/P 1pc

#Nomor SKU S038537769
Wishlist
Rp5.999.900
Persediaan

Spesifikasi Produk

Model Number FLKM-PA-D37/HW/AN/C300/TAID/P
Unit 1pc
Product Type Front adapter
Operating Ambient Temperature (°C) -20 to 70
Width (mm) 104.1
Mounting Type Plug-in mounting
Height (mm) 44.4
Storage/Transport Ambient Temperature (°C) -20 to 70
Overvoltage Category II
Depth (mm) 63.8
Product family VARIOFACE
Insertion/Withdrawal Cycles > 500
Rated Surge Voltage (kV) 0.6 (1.2/50 μs)
Conductor Cross Section Flexible (mm²) 0.2 to 2.5
Altitude (m) ≤ 2000
Stripping Length (mm) 10
Conductor Cross Section Rigid (mm²) 0.2 to 4
Mounting Position Any
Pollution Degree 2
Conductor Cross Section Awg 24 to 12
Rated Insulation Voltage (V) 63
Screw Thread UNC 4-40
Berat (Kg) 0.1
Tanggal Produk Terdaftar 27 September 2023
Terakhir Diperbaharui 27 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
VARIOFACE front adapter, for Honeywell C300, Series C I/O, maximum of 1 x 16 channels can be connected (37-position D-SUB connector). Specially designed to connect analog I/O cards and transition them to passive operating mode.

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan