Phoenix Contact FO Patch Cable 1424188 FOC-SJ:14-SJ:14-HB02/10,0 PR 1pc

#Nomor SKU S038537691
Wishlist
Rp17.999.900
Persediaan

Spesifikasi Produk

Model Number 1424188
Unit 1pc
Product Type Data cable preassembled
Operating Ambient Temperature (°C) -40 to 70
Material Zinc die-cast (nickel-plated)
Storage/Transport Ambient Temperature (°C) -40 to 70
External Cable Diameter (mm) 7.2
Application Standard
Number of Positions 2
Ambient Temperature for Assembly (°C) -5 to 50
Overall Length (m) 10
Cable Weight (kg/km) 45
Ambient Temperature for Installation (°C) -5 to 50
Fiber Type PCF fiber A3C
Fiber 200/230µm
Number of Fibers 2
Single Wire, Number of Litz Wires 2
External Diameter Max. (mm) 7.7
Lateral Pressure, Long-term (N/cm) 300
External Diameter Min. (mm) 6.7
Behavior in Fire Flame-resistant as per IEEE and IEC 60 332-3 test type C
Transmission Speed (Mbps) 100
Berat (Kg) 1.1
Tanggal Produk Terdaftar 27 September 2023
Terakhir Diperbaharui 27 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Assembled FO cable, PROFINET cable type B, 200/230 µm PCF fiber, SC-RJ/IP67 push-pull metal housing on both sides, PVC outer sheath, halogen-free, ozone and UV-resistant, in conduit, for fixed indoor installation, length: 10 m

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan