Phoenix Contact Extension Module 2702924 PSR-SCP-42-230UC/URM4/4NO/2NC 1pc

#Nomor SKU S038534669
Wishlist
Rp3.499.900
Persediaan

Spesifikasi Produk

Model Number 2702924
Unit 1pc
Product Type Safety relays
Operating Ambient Temperature (°C) -20 to 55 (observe derating)
Width (mm) 22.5
Mounting Type DIN rail mounting
Height (mm) 99
Storage/Transport Ambient Temperature (°C) -40 to 85
Housing Material Polyamide
Depth (mm) 114.5
Application Extension module
Degree of Protection IP20
Product family PSRclassic
Conductor Cross Section Flexible (mm²) 0.2 to 2.5
Stripping Length (mm) 7
Conductor Cross Section Rigid (mm²) 0.2 to 2.5
Maximum Power Dissipation for Nominal Condition (W) 16.1 (At IL² = 72 A², PTotal max = 1.7 W + 14.4 W)
Assembly Instructions See derating curve
Mounting Position Vertical or horizontal
Conductor Cross Section Awg 24 to 12
Protective Circuit Surge protection; Suppressor diode and varistors
Rated Insulation Voltage (V) 250 AC
Berat (Kg) 0.2
Tanggal Produk Terdaftar 27 September 2023
Terakhir Diperbaharui 27 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1- or 2-channel contact extension with wide range input, 4 N/O contacts, 1 N/C contact, 1 confirmation current path, together with basic device up to Cat. 4, PL e in accordance with EN ISO 13849, plug-in screw terminal block, width: 22.5 mm
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait