Phoenix Contact Terminal Block Power Distribution Type (Terminal Panel Listrik) PTFIX 6/6X2,5 BU Blue 1pack(10pcs)

#Nomor SKU S038531293
Wishlist
Rp869.900
Persediaan

Spesifikasi Produk

Model Number PTFIX 6/6X2,5 BU
Unit 1pack(10pcs)
Product Type Distributor terminal block
Operating Ambient Temperature (°C) -60 to 105 (max. short-term operating temperature RTI Elec.)
Width (mm) 25.6
Flammability Rating According To Ul 94 V0
Color Blue
Height (mm) 28.6
Storage/Transport Ambient Temperature (°C) -25 to 60 (for a short time, not exceeding 24 h, -60 to +70 )
Overvoltage Category III
Degree of Pollution 3
Depth (mm) 21.7
Rated Surge Voltage (kV) 6
Ambient Temperature for Assembly (°C) -5 to 70
Insulating Material PA
Permissible Humidity (Storage/Transport) (%) 30 to 70
Maximum Power Dissipation for Nominal Condition (W) 0.77
Time of Exposure (s) 30
Test Duration per Axis (hour) 5
Shock Duration (ms) 18
Pulse Shape Half-sine
Number of Shocks per Direction 3
Berat (Kg) 0.1
Tanggal Produk Terdaftar 27 September 2023
Terakhir Diperbaharui 02 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Distribution block, Basic terminal block with supply, nom. voltage: 450 V, nominal current: 41 A, number of connections: 7, connection method: Push-in connection, Line contact, Rated cross section: 6 mm2, cross section: 0.5 mm2 - 10 mm2, Push-in connection, Load contact, cross section: 0.14 mm2 - 4 mm2, mounting type: for snapping onto a DIN rail adapter, Direct mounting with flange, Free-hanging, color: blue
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan