Phoenix Contact Terminal Block Power Distribution Type (Terminal Panel Listrik) PTFIX 18X2,5-NS35 RD Red 1pack(8pcs)

#Nomor SKU S038530401
Wishlist
Rp1.799.900
Persediaan

Spesifikasi Produk

Model Number PTFIX 18X2,5-NS35 RD
Unit 1pack(8pcs)
Product Type Distributor terminal block
Operating Ambient Temperature (°C) -60 to 105 (max. short-term operating temperature RTI Elec.)
Width (mm) 28.6
Flammability Rating According To Ul 94 V0
Color Red
Height (mm) 58.1
Storage/Transport Ambient Temperature (°C) -25 to 60 (for a short time, not exceeding 24 h, -60 to +70 )
Overvoltage Category III
Degree of Pollution 3
Rated Surge Voltage (kV) 8
Ambient Temperature for Assembly (°C) -5 to 70
Conductor Cross Section Flexible (mm²) 0.14 to 2.5
Insulating Material PA
Permissible Humidity (Storage/Transport) (%) 30 to 70
Stripping Length (mm) 8 to 10
Maximum Power Dissipation for Nominal Condition (W) 0.77
Time of Exposure (s) 30
Test Duration per Axis (hour) 5
Shock Duration (ms) 18
Pulse Shape Half-sine
Berat (Kg) 0.1
Tanggal Produk Terdaftar 27 September 2023
Terakhir Diperbaharui 02 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Distribution block, Block with vertical alignment, nom. voltage: 690 V, nominal current: 24 A, number of connections: 18, connection method: Push-in connection, cross section: 0.14 mm2 - 4 mm2, mounting type: NS 35/7,5, NS 35/15, color: red

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan