Phoenix Contact Terminal Block Power Distribution Type (Terminal Panel Listrik) PTFIX 12X2,5-NS35 GY Gray 1pack(8pcs)
Rp1.299.900
Persediaan
Spesifikasi Produk
| Model Number | PTFIX 12X2,5-NS35 GY |
|---|---|
| Unit | 1pack(8pcs) |
| Product Type | Distributor terminal block |
| Operating Ambient Temperature (°C) | -60 to 105 (max. short-term operating temperature RTI Elec.) |
| Width (mm) | 28.6 |
| Flammability Rating According To Ul 94 | V0 |
| Color | Gray |
| Height (mm) | 58.1 |
| Storage/Transport Ambient Temperature (°C) | -25 to 60 (for a short time, not exceeding 24 h, -60 to +70 ) |
| Overvoltage Category | III |
| Degree of Pollution | 3 |
| Rated Surge Voltage (kV) | 8 |
| Ambient Temperature for Assembly (°C) | -5 to 70 |
| Conductor Cross Section Flexible (mm²) | 0.14 to 2.5 |
| Insulating Material | PA |
| Permissible Humidity (Storage/Transport) (%) | 30 to 70 |
| Stripping Length (mm) | 8 to 10 |
| Maximum Power Dissipation for Nominal Condition (W) | 0.77 |
| Time of Exposure (s) | 30 |
| Test Duration per Axis (hour) | 5 |
| Shock Duration (ms) | 18 |
| Pulse Shape | Half-sine |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 27 September 2023 |
| Terakhir Diperbaharui | 02 February 2026 |
Informasi Produk
Description
Distribution block, Block with vertical alignment, nom. voltage: 690 V, nominal current: 24 A, number of connections: 12, connection method: Push-in connection, cross section: 0.14 mm2 - 4 mm2, mounting type: NS 35/7,5, NS 35/15, color: gray
Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Phoenix%20Contact%20Terminal%20Block%20Power%20Distribution%20Type%20(Terminal%20Panel%20Listrik)%20PTFIX%2012X2%2C5-NS35%20GY%20Gray%201pack(8pcs)/92S038530326-1.jpg)