Phoenix Contact DC/DC Converters QUINT4-PS/24-48DC/48DC/2/PT 1pc

#Nomor SKU S038525223
Wishlist
Rp7.299.900
Persediaan

Spesifikasi Produk

Model Number QUINT4-PS/24-48DC/48DC/2/PT
Unit 1pc
Product Type DC/DC converters
Operating Ambient Temperature (°C) -25 to 70 (> 60 Derating: 2,5 %/K)
Mounting Type DIN rail mounting
Storage/Transport Ambient Temperature (°C) -40 to 85
Degree of Pollution 2
Housing Material Plastic
Degree of Protection IP20
Product family QUINT POWER
Protection Class II
Shock 18 ms, 30g, in each space direction (according to IEC 60068-2-27)
Max. Permissible Relative Humidity (Operation) (%) ≤ 95 (at 25 °C, non-condensing)
Input Voltage Range (V) 24 DC to 48 DC -10 % ... +25 %
Maximum Altitude (m) ≤ 5000 (> 2000 m, observe derating)
Inrush Current (A) typ. 8
Number of Phases 1
Climatic class 3K22 (in accordance with EN 60721-3-3)
Nominal Output Voltage (V) 48 DC
Start-Up Type Tested Ambient Temperature (°C) -40
Nominal Output Current (IN) (A) 2
Feedback Voltage Resistance (V) ≤ 65 DC
Berat (Kg) 0.4
Tanggal Produk Terdaftar 27 September 2023
Terakhir Diperbaharui 27 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Primary-switched DC/DC converter, QUINT POWER, DIN rail mounting, input: 24 V DC - 48 V DC, output: 48 V DC / 2 A

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan