Phoenix Contact Connector SACC-M12FS-4PL SH 1pc
Rp409.900
Persediaan
Spesifikasi Produk
| Model Number | SACC-M12FS-4PL SH |
|---|---|
| Unit | 1pc |
| Product Type | Circular connector (cable-side) |
| Operating Ambient Temperature (°C) | -40 to 85 (Plug/ socket) |
| Flammability Rating According To Ul 94 | V0 |
| Length (mm) | 59 |
| Overvoltage Category | II |
| Degree of Pollution | 3 |
| Number of Positions | 4 |
| Insertion/Withdrawal Cycles | ≥ 100 (Quantity: 500 with Phoenix Contact mating connector) |
| Rated Surge Voltage (kV) | 1.5 |
| Contact Material | CuSn |
| Seal Material | NBR |
| No. of Cable Outlets | 1 |
| Contact Surface Material | Ni/Au |
| Nominal Current IN (A) | 4 (2 A when using 0.14 mm² conductors) |
| Outside Diameter (mm) | 4 to 8 |
| Contact Carrier Material | PA 6.6 |
| Assembly Instructions | The wires can be connected both with ferrules and without ferrules |
| Contact Resistance (miliΩ) | ≤ 8 |
| Material for Screw Connection | Zinc die-cast, nickel-plated |
| Shielded | yes |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 27 September 2023 |
| Terakhir Diperbaharui | 27 June 2025 |
Informasi Produk
Description
Connector, Universal, 4-position, shielded, Socket straight M12, A, Push-lock spring connection, knurl material: Zinc die-cast, nickel-plated, external cable diameter 4 mm ... 8 mm
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsDokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan