Phoenix Contact Connector SACC-M12FR-4PL M 1pc

#Nomor SKU S038519536
Wishlist
Rp219.900
Persediaan

Spesifikasi Produk

Model Number SACC-M12FR-4PL M
Unit 1pc
Product Type Circular connector (cable-side)
Operating Ambient Temperature (°C) -40 to 85 (Plug/ socket)
Flammability Rating According To Ul 94 V0
Length (mm) 49
Overvoltage Category II
Degree of Pollution 3
Number of Positions 4
Insertion/Withdrawal Cycles ≥ 100 (Quantity: 500 with Phoenix Contact mating connector)
Rated Surge Voltage (kV) 2.5
Contact Material CuSn
Seal Material NBR
No. of Cable Outlets 1
Contact Surface Material Ni/Au
Nominal Current IN (A) 4 (2 A when using 0.14 mm² conductors)
Outside Diameter (mm) 4 to 8
Contact Carrier Material PA 6.6
Contact Resistance (miliΩ) ≤ 5
Material for Screw Connection Zinc die-cast, nickel-plated
Shielded no
Sensor Type Universal
Berat (Kg) 0.1
Tanggal Produk Terdaftar 27 September 2023
Terakhir Diperbaharui 27 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connector, Universal, 4-position, unshielded, Socket angled M12, A, Push-lock spring connection, knurl material: Zinc die-cast, nickel-plated, external cable diameter 4 mm ... 8 mm
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan