Phoenix Contact Connector HC-M-01-COAX-CK1,6-75-F 1pc

#Nomor SKU S038519222
Wishlist
Rp369.900
Persediaan

Spesifikasi Produk

Model Number HC-M-01-COAX-CK1,6-75-F
Unit 1pc
Product Type EMC insert, modular
Operating Ambient Temperature (°C) -40 to 85
Flammability Rating According To Ul 94 V0
Height (mm) 15.5
Length (mm) 45.9
Material Zinc alloy
Overvoltage Category III
Degree of Pollution 3
External Cable Diameter (mm) 3 to 9.5
Application COAX
Number of Positions 1
Insertion/Withdrawal Cycles ≥ 500
Rated Surge Voltage (kV) 0.8
Contact Material Copper alloy
Connection Profile 1
Contact Surface Material Au
Contact Carrier Material PC
Assembly Instructions Sheath stripping length: 23 mm, shield length: 13 mm, inner conductor stripping length: 8 mm
Shielded yes
Rated Voltage (Iii/3) (V) 48
Berat (Kg) 0.1
Tanggal Produk Terdaftar 27 September 2023
Terakhir Diperbaharui 27 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connector, number of positions: 1, power contacts: 0, control contacts: 1, Socket, Crimp connection, 48 V, 10 A, 0.14 mm2 ... 2.5 mm2, external cable diameter:3 mm ... 9.5 mm, application: COAX, 75 Ω
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan