Phoenix Contact Cable Marker UCT-WMTBA (40X17) YE CUS Yellow 1pc
Rp299.900
Persediaan
Spesifikasi Produk
| Model Number | UCT-WMTBA (40X17) YE CUS |
|---|---|
| Unit | 1pc |
| Product Type | Labeled conductor marker |
| Operating Ambient Temperature (°C) | -40 to 120 |
| Width (mm) | 17 |
| Mounting Type | Assembly with cable ties |
| Flammability Rating According To Ul 94 | V0 |
| Color | Yellow |
| Length (mm) | 40 |
| Material | PC |
| Type | Card form |
| Components | Free from silicone, halogen, and cadmium |
| Number of Individual Labels Per Row | 1 |
| Number of Individual Labels | 3 |
| Recommended Ambient Temperature (Storage/Transport) (°C) | 23 |
| Recommended Humidity (storage/transport) (%) | 50 |
| Test Duration (hour) | 96 |
| Recommended Storage Conditions (°C) | 23 /50 % relative humidity. Storage in a dry and dark place in the original packaging is recommended. |
| Spesifikasi | ISO 4892-2:2013-03 (following) |
| Outside Diameter (mm) | > 6 to 136 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 27 September 2023 |
| Terakhir Diperbaharui | 27 June 2025 |
Informasi Produk
Description
Cable marker, can be ordered: by sheet, yellow, labeled according to customer specifications, mounting type: Assembly with cable ties, cable diameter: > 6 mm, lettering field size: 40 x 17 mm, Number of individual labels: 3
Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20YE%20CUS%20Yellow%201pc/caS038513442-1.jpg)